References
Dormer:C41316.0
Rubix:1070407
EAN:7320760069004



Product details : DORMER HSCO TICN CUTTER 16.0 C41316.0
HSS-E medium-length roughing end mill with Weldon shank DIN 844K NF 30° TiCN coated 4/6-flute cutter for steel <850 N/mm². Cast iron. Titanium- and nickel alloys <900 N/mm² and copper alloys.
MILL 16,00 2T NORMAL QC C413 HSCO TICN
Applications
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloys (<270 HB <900 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Beta-brass / Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloys (<270 HB <900 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Beta-brass / Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | without |
| Cutting material | hss-e |
| Coating | ticn |
| Type | roughing end mill |
| Machining material | steel, cast iron, titanium-, nickel- and copper alloys |
Show UNSPSC/ECL@SS
£ 108.68 excl. VAT
/ Each
£ 130.42 incl. VAT
- Usually arrives within 14 working days
