Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P050-0794-OAO10A SC MILLING CM PLURA 2 7254421
SANDVIK 2P050-0794-OAO10A SC MILLING CM PLURA 2 7254421
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P050-0794-OA O10A
rubix:
319A5999
manufacturer :
7254421
ean:
7323221821135
Product details
Technical specifications
Product details : SANDVIK 2P050-0794-OAO10A SC MILLING CM PLURA 2 7254421
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.00
excl. VAT
/
Each
£
211.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT H8006428-3 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150836
CUTLINE 893367 16MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK RA216.24-2050AAK10H1620 SC MILLING CM PLURA 2 5739477
SANDVIK 2S342-1905-152CMBM2CM SC MILLING CM PLURA 2 8353009
WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070
CUTLINE 855685 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
SANDVIK 316-10SM450C10020P1730 SOLID CARBIDE HEADS 7611707
SANDVIK R216.24-12050DCC26P1620 SC MILLING CM PLURA 2 5743105
DORMER S5292.0XD4 6706500
ROEBUCK CH22 VARI PITCH HOLE SAW 22MM
CUTLINE 893262 10MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2P232-1800-NA H10F 6260081
MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751