Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P360-2540-XA1620 SC MILLING CM PLURA 1 7045769
SANDVIK 1P360-2540-XA1620 SC MILLING CM PLURA 1 7045769
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P360-2540-XA 1620
rubix:
318A0695
manufacturer :
7045769
ean:
7323221046637
Product details
Technical specifications
Product details : SANDVIK 1P360-2540-XA1620 SC MILLING CM PLURA 1 7045769
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
338.00
excl. VAT
/
Each
£
405.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0040R005N040 ENDMILL COATED MSTAR 90042798
DORMER S7668.0 END MILL 8.00 MM 6707009
DORMER P8093.0X3.0 BURR 3.00 MM X 3.00 MM 6814135
SANDVIK R216.24-16050IBC32P1630 SC MILLING CM PLURA 2 5742893
SANDVIK R216.22-03030BAP03G1610 SC MILLING CM PLURA 2 5743004
DORMER S94412.0 END MILL 12.00 MM 5982867
MITSUBCARB MPXLRBD0400R010N480 ENDMILL COATED MSTAR 90043391
SANDVIK 1P240-0476-XA1630 SC MILLING CM PLURA 1 7045749
SANDVIK 2F440-1600-300ASD1725 SC MILLING CM PLURA 2 7858283
SANDVIK 1P221-1800-XB1630 SC MILLING CM PLURA 1 6259604
DORMER S71816.0 END MILL 16.00 MM 6706777
SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796
SANDVIK 2P170-1000-NAH10F SC MILLING CM PLURA 2 6260031
SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601
SANDVIK A326R08-M25100VM-TH1025 SC MILLING CM PLURA 2 6010153