Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-2500-400ASD1745 SC MILLING CM PLURA 2 7963635
SANDVIK 2F380-2500-400ASD1745 SC MILLING CM PLURA 2 7963635
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-2500-400ASD 1745
rubix:
317A6225
manufacturer :
7963635
ean:
7323225532594
Product details
Technical specifications
Product details : SANDVIK 2F380-2500-400ASD1745 SC MILLING CM PLURA 2 7963635
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
832.33
excl. VAT
/
Each
£
998.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877
WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734
DORMER S2294.0XD4 DRILL 4.00 MM X 4.0 MM 6706520
SANDVIK 2P070-0800-PB1610 SC MILLING CM PLURA 2 7990641
DORMER S52312.0XR2.0 6706752
CUTLINE 893293 D.16 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 1K223-2500-400-NH H10F DURA SOLID CARBIDE END MILL 8412625
SANDVIK R216.24-20050ICC44P1620 SC MILLING CM PLURA 2 5908267
DORMER P8036.0X6.0 BURR 6.00 MM X 6.00 MM 6814100
CUTLINE UK-OEMSC304 OEMSC304 4MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER S52518.0 6706818
SANDVIK 2F440-1905-076ASD1725 SC MILLING CM PLURA 2 7858320
SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644
SANDVIK R216.42-04030-AK05G1610 SC MILLING CM PLURA 2 5743506
DORMER P8074.0X3.0 BURR 4.00 MM X 3.00 MM 6814123