Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
Solid carbide miller Unbranded
References
unbranded:
LDXM022LS
rubix:
1330178
Technical specifications
Diameter
22
mm
Product details
Technical specifications
Product details : ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
Long series
Technical specifications
Attributes
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.48
excl. VAT
/
Each
£
68.98
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER S2332.0XD4 6706554
DORMER S52116.0XR3.0 6706685
SANDVIK 1B230-0250-XA 1630 6259426
MITSUBCARB MPXLRBD0300R030N300 ENDMILL COATED MSTAR 90042846
SANDVIK R216.34-20050-BC38P 1630 PLURA SOLID CARBIDE END MILL 5743444
DORMER S73910.0 DRILL 10.00 MM 6706891
SANDVIK R216.24-10050ECK22P1620 SC MILLING CM PLURA 2 5742935
DORMER S71518.0 6706636
SANDVIK 1P360-1588-XA1620 SC MILLING CM PLURA 1 7045767
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
SANDVIK 1B230-0300-XA 1630 DURA SOLID CARBIDE END MILL 6259427
SANDVIK 1K365-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213603
DORMER S5232.0XR0.2 6706725
ROEBUCK CH20 VARI PITCH HOLE SAW 20MM
SANDVIK 1K377-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213664