Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5232.0XR0.2 6706725
DORMER S5232.0XR0.2 6706725
Solid carbide miller Dormer
References
dormer:
S5232.0XR0.2
rubix:
376A3836
ean:
7320760682746
Technical specifications
Diameter
2
mm
Total length
50
mm
Length of cut
6.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5232.0XR0.2 6706725
Technical specifications
Attributes
Diameter
2
mm
Total length
50
mm
Length of cut
6.5
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.15
excl. VAT
/
Each
£
46.98
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S94410.0 MULTI FLUTE END MILL 10.00MM
CUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER S52312.0XR0.5 6706751
SANDVIK R216.42-00530-FC05G1700 SC MILLING CM PLURA 2 5963273
SANDVIK 2S342-1905-076CMBM2CM SC MILLING CM PLURA 2 8353008
DORMER S991SET944 TIAIN CARBIDE CUTTER SET 4 FLUTE
SANDVIK RA216.24-2450AAK12H1620 SC MILLING CM PLURA 2 5739454
SANDVIK 2P160-1000-NA H10F 6260023
DORMER S26218.0XR1.0 6706964
SANDVIK 2P210-0800-NCN20C SC MILLING CM PLURA 2 6260055
WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130
DORMER S5016.0 S501 6.00 SLOT DRILL 5983168
DORMER S2333.0XD6 6706556
SANDVIK R216.33-16040-AC32U H10F 5743210
SANDVIK R216.42-04030-AC06G1700 SC MILLING CM PLURA 2 5963309