DORMER P81716.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814176
Monobloc cutter Dormer
See technical informationReferences
Dormer:P81716.0X6.0
Rubix:2578962
EAN:7320760688175



Product details : DORMER P81716.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814176
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 63 mm |
| Total length | 14.5 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 27.91 excl. VAT
/ Each
£ 33.49 incl. VAT
- Usually arrives within 14 working days
