Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-0794-076-PDP2BM SC MILLING CM PLURA 2 8351755
SANDVIK 2F342-0794-076-PDP2BM SC MILLING CM PLURA 2 8351755
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-0794-076-PD P2BM
rubix:
317A3046
manufacturer :
8351755
ean:
7323227192970
Product details
Technical specifications
Product details : SANDVIK 2F342-0794-076-PDP2BM SC MILLING CM PLURA 2 8351755
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.25
excl. VAT
/
Each
£
128.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S812HA2.5 DRILL 2.50 MM 5983512
SANDVIK 2S440-1905-076-SD1725 SC MILLING CM PLURA 2 7858302
SANDVIK R216.42-00530-AJ05G1620 SC MILLING CM PLURA 2 5743490
SANDVIK 316-10HM450-10015P 1730 7611691
DORMER P8259.6X6.0 BURR 9.60 MM X 6.00 MM 6814199
SANDVIK 2S340-1000-200-MA1640 SC MILLING CM PLURA 2 6260168
SANDVIK 2F341-2500-635-SC1710 SC MILLING CM PLURA 2 7419269
ROEBUCK CH46 VARI PITCH HOLE SAW 46MM
SANDVIK 1K233-1600-050-NB H10F DURA SOLID CARBIDE END MILL 8386850
SANDVIK 1P251-0300-XA1630 SC MILLING CM PLURA 1 6259793
CUTLINE 893274 16MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2F341-0600-100-SC1710 SC MILLING CM PLURA 2 7419251
DORMER S804HB25.0 END MILL 25.00 MM 5983616
SANDVIK 2F342-1000-100-PDP2BM SC MILLING CM PLURA 2 8351772
CUTLINE 832306 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM