• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791

SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P341-0953-XA 1630
rubix:317A5266
manufacturer :7045791
ean:7323221046859
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791


Technical specifications


Attributes
No attributes to display for this product
£ 70.00 excl. VAT
/ Each
£ 84.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S5016.0 S501 6.00 SLOT DRILL 5983168CUTLINE 862932 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MMCUTLINE UK-OEMSCBN206 OEMSCBN206 6MM CARBIDE 2FL B/NOSED ALCRNSANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135SANDVIK 1P330-2540-XA1620 SC MILLING CM PLURA 1 7045787SANDVIK 1K223-0400-NA H10F DURA SOLID CARBIDE END MILL 8386285SANDVIK 2P120-0400-NC H10F SOLID CARBIDE END MILL 6259986ISCAR 5620054 EC050A20-4C05R0.8 IC900 SOLID CARBIDE ENDMILLSSANDVIK 2S342-1200-050CMBM2CM SC MILLING CM PLURA 2 8352888SANDVIK 1K357-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213644SANDVIK 2S340-0800-200-MA 1640 6260158DORMER P8239.6X6.0 BURR 9.60 MM X 6.00 MM 6814193CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 3 862585DORMER P8236.3X3.0 BURR 6.30 MM X 3.00 MM 6814191SANDVIK 316-10SL442-10030P 1730 6874175

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories