Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P070-1600-PB1610 SC MILLING CM PLURA 2 7990647
SANDVIK 2P070-1600-PB1610 SC MILLING CM PLURA 2 7990647
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P070-1600-PB 1610
rubix:
318A1880
manufacturer :
7990647
ean:
7323225651141
Product details
Technical specifications
Product details : SANDVIK 2P070-1600-PB1610 SC MILLING CM PLURA 2 7990647
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
423.50
excl. VAT
/
Each
£
508.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S802HB4.0 DRILL 4.00 MM 5983262
DOR S813HA 20.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK R215.36-06060-AC13L1620 SC MILLING CM PLURA 2 5742834
SANDVIK R216.24-10030DAI10G1610 SC MILLING CM PLURA 2 5742917
CUTLINE 893338 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R216.24-04030AAJ04G 1610 PLURA SOLID CARBIDE END MILL 5742878
DORMER S804HB8.0 END MILL 8.00 MM 5983500
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862640
DORMER S5238.0XR1.0 6706743
CUTLINE 893347 D.12 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGH
DORMER S90218.0 DRILL 18.00 MM 5983007
CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
DORMER S2313.0XD6 DRILL 3.00 MM X 6.0 MM 6706489
SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728
DORMER S7678.0XR0.3 6707022