• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805

SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1P250-1270-XA 1630
Rubix:317A1286
Manufacturer :7045805
EAN:7323221046996
brand logo
brand logo

Product details : SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 99.34 excl. VAT
/ Each
£ 119.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RA216.24-2050BAK10H1620 SC MILLING CM PLURA 2 5739446DORMER S76614.0 END MILL 14.00 MM 6707012SANDVIK 1P220-0575-XA1630 SC MILLING CM PLURA 1 6259492SANDVIK 1B232-1270-XA1620 SC MILLING CM PLURA 1 6259448DORMER C5002.0 DRILL 2.00 MM 5985037ROEBUCK 256047 VARI PITCH HOLE SAW 108MMWALTERPROT MC232.19.1W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353844SANDVIK 1P231-0350-XA1630 SC MILLING CM PLURA 1 6259673DORMER S52112.0XR1.0 6706682WALTERPROT MC232.12.7W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092183CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 12 867495CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 16 867484DORMER S804HB20.0 END MILL 20.00 MM 5983584DORMER S22516.0 END MILL 16.00 MM 6706806DORMER S9042.0 END MILL 2.00 MM 5983157
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap