Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1905-229CMBM2CM SC MILLING CM PLURA 2 8353021
SANDVIK 2S342-1905-229CMBM2CM SC MILLING CM PLURA 2 8353021
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1905-229CMB M2CM
rubix:
318A0531
manufacturer :
8353021
ean:
7323227199382
Product details
Technical specifications
Product details : SANDVIK 2S342-1905-229CMBM2CM SC MILLING CM PLURA 2 8353021
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.83
excl. VAT
/
Each
£
569.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P160-0600-NA H10F 6260029
DORMER S9026.0 DRILL 6.00 MM 5983037
DORMER S7186.0 END MILL 6.00 MM 6706772
SANDVIK 2S340-2000-400-MA1640 SC MILLING CM PLURA 2 6260153
DORMER S6126.0 6706612
DORMER S90214.0 DRILL 14.00 MM 5983001
DORMER P8179.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814174
SANDVIK 1K232-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213427
SANDVIK R215.34C20040-DC38K1640 SC MILLING CM PLURA 2 5742640
SANDVIK 1B240-1200-XA 1630 DURA SOLID CARBIDE END MILL 6259464
DORMER S5293.0XD3 6706502
SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281
DORMER S7153.0 6706627
SANDVIK 1K365-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213595
SANDVIK R216.22-04030BAP04G1610 SC MILLING CM PLURA 2 5743009