Solid carbide miller Sandvik Coromant
Diameter | 1 mm |
---|---|
Total length | 75 mm |
Length of cut | 2 mm |
Diameter | 1 mm |
---|---|
Total length | 75 mm |
Length of cut | 2 mm |
Number of teeth | 2 |
Tail diameter | 6 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Cutting angle | 3 ° |
Usually arrives within 14 working days