Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1200-050-SD1725 SC MILLING CM PLURA 2 7858256
SANDVIK 2S440-1200-050-SD1725 SC MILLING CM PLURA 2 7858256
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1200-050-SD 1725
rubix:
319A5540
manufacturer :
7858256
ean:
7323225031493
Product details
Technical specifications
Product details : SANDVIK 2S440-1200-050-SD1725 SC MILLING CM PLURA 2 7858256
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.67
excl. VAT
/
Each
£
215.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5233.0XR0.2XD6 6706728
SANDVIK 2S342-1270-152CMBM2CM SC MILLING CM PLURA 2 8352975
DORMER S22914.0 DRILL 14.00 MM 6706528
WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117
SANDVIK R216.24-20050CCC38P1620 SC MILLING CM PLURA 2 5742942
SANDVIK R216.25-25050OCL54P1620 SC MILLING CM PLURA 2 5847796
SANDVIK R215.36-06060-AC13L1620 SC MILLING CM PLURA 2 5742834
DORMER S53410.0 6706580
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 12 862735
DORMER S5231.5XR0.2 6706724
DORMER S90420.0 END MILL 20.00 MM 5983167
SANDVIK 1K334-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213487
DORMER P81316.0X6.0 BURR 16.00 MM X 6.00 MM 6814159
CUTLINE 893290 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 316-16SL442-16020P1730 SOLID CARBIDE HEADS 6874200