DORMER S90420.0 END MILL 20.00 MM 5983167


Solid carbide miller Dormer

References
dormer:S90420.0
rubix:2024847
ean:7320760133149
End Mill 20.00 mm
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : DORMER S90420.0 END MILL 20.00 MM 5983167


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 144.90 excl. VAT
/ Each
£ 173.88 incl. VAT
  • Usually arrives within 14 working days