Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5233.0XR0.2XD6 6706728
DORMER S5233.0XR0.2XD6 6706728
Solid carbide miller Dormer
References
dormer:
S5233.0XR0.2XD6
rubix:
376A3838
ean:
7320760682777
Technical specifications
Diameter
3
mm
Total length
40
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5233.0XR0.2XD6 6706728
Technical specifications
Attributes
Diameter
3
mm
Total length
40
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.15
excl. VAT
/
Each
£
46.98
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P251-0700-XA1630 SC MILLING CM PLURA 1 6259797
SANDVIK 2F341-1600-400-SC1710 SC MILLING CM PLURA 2 7419264
DORMER S53316.0 6706552
SANDVIK R216.62-01030-AO20G 1610 5743567
WALTERPROT H302211-4 MILLING CUTTERS SOLID CARBIDE 5081957
SANDVIK 1P330-0953-XA 1620 7045783
SANDVIK 2P460-1200-NA1630 SC MILLING CM PLURA 2 6255721
SANDVIK 2P370-0953-PB1740 SC MILLING CM PLURA 2 6870034
SANDVIK R216.33-12040-AJ16UH10F SC MILLING CM PLURA 2 5743150
SANDVIK R215.34C12040-DC26K1640 SC MILLING CM PLURA 2 5742607
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 5 843401
SANDVIK 316-10HM450-10015P 1730 7611691
SANDVIK R215.36-10050-AC22H1610 SC MILLING CM PLURA 2 5742789
CUTLINE 893416 10MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
DORMER P8156.0X6.0 BURR 6.00 MM X 6.00 MM 6814165