Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P340-1270-XA1640 SC MILLING CM PLURA 1 7045758
SANDVIK 1P340-1270-XA1640 SC MILLING CM PLURA 1 7045758
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P340-1270-XA 1640
rubix:
320A0177
manufacturer :
7045758
ean:
7323221046521
Product details
Technical specifications
Product details : SANDVIK 1P340-1270-XA1640 SC MILLING CM PLURA 1 7045758
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.67
excl. VAT
/
Each
£
118.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5312.0XD6 6706473
SANDVIK 1K223-2500-100-NH H10F DURA SOLID CARBIDE END MILL 8412622
SANDVIK 2S342-1600-100-PBP2BM SC MILLING CM PLURA 2 8351940
SANDVIK 1K365-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213602
CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK R215.36-16060-AC32L1620 SC MILLING CM PLURA 2 5742684
DORMER S94410.0 MULTI FLUTE END MILL 10.00MM
SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
DORMER S802HA6.0 DRILL 6.00 MM 5983462
DORMER S22514.0 END MILL 14.00 MM 6706805
SANDVIK R216.42-01030-AO10G 1620 5743390
SANDVIK 2P340-2000-PB1630 SC MILLING CM PLURA 2 6260115
CUTLINE 893368 20MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
DORMER S803HB7.75 DRILL 7.75 MM 5982571
SANDVIK 2P460-1000-NA1630 SC MILLING CM PLURA 2 6255720