• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1600-100-PBP2BM SC MILLING CM PLURA 2 8351940

SANDVIK 2S342-1600-100-PBP2BM SC MILLING CM PLURA 2 8351940


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-1600-100-PB P2BM
rubix:318A9356
manufacturer :8351940
ean:7323227194189
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S342-1600-100-PBP2BM SC MILLING CM PLURA 2 8351940


Technical specifications


Attributes
No attributes to display for this product
£ 264.92 excl. VAT
/ Each
£ 317.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000SANDVIK 1P341-0600-XA1620 SC MILLING CM PLURA 1 6259873SANDVIK 1P240-1905-XA 1630 7045754CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 1 863091SANDVIK R2162420050IAK38P1630 COROMILLDORMER S804HA12.0 END MILL 12.00 MM 5982577GUHRING 05582 020.000 END MILL SOLID CARBIDE 20.000MM H10 TYPE N FIREDORMER S9038.0 DRILL 8.00 MM 5983118SANDVIK 2P170-1400-NAH10F SC MILLING CM PLURA 2 6260033SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266SANDVIK R216.22-06030CAI06G1610 SC MILLING CM PLURA 2 5743018SANDVIK RA216.24-4850BAK24P 1630 PLURA SOLID CARBIDE END MILL 5739930SANDVIK 1K337-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213631SANDVIK 316-12CM600-12030G 1730 7611719SANDVIK R216.42-05030-AC07G1700 SC MILLING CM PLURA 2 5963311

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories