Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135
SANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-0200-020-SD 1725
rubix:
317A7900
manufacturer :
7858135
ean:
7323225030489
Product details
Technical specifications
Product details : SANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.02
excl. VAT
/
Each
£
93.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5335.0XD5 6706545
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHNK OZMAMM 20 862569
DORMER S76120.0 END MILL 20.00 MM 6707005
DORMER P8253.0X3.0 BURR 3.00 MM X 3.00 MM 6814196
SANDVIK R216.42-12030-AP12G1610 SC MILLING CM PLURA 2 5743517
DORMER S53510.0 6706571
SANDVIK 2S342-0800-200-PBP2BM SC MILLING CM PLURA 2 8351878
SANDVIK 2P170-0600-NA H10F 6260041
DORMER S5248.0XR1.0 6706658
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
SANDVIK 2F340-0635-076-SC1745 SC MILLING CM PLURA 2 7419194
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 20 862558
CUTLINE 893224 16MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2F380-1905-304ASD1745 SC MILLING CM PLURA 2 7963653
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI