Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P330-2540-XA1620 SC MILLING CM PLURA 1 7045787
SANDVIK 1P330-2540-XA1620 SC MILLING CM PLURA 1 7045787
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P330-2540-XA 1620
rubix:
318A6914
manufacturer :
7045787
ean:
7323221046811
Product details
Technical specifications
Product details : SANDVIK 1P330-2540-XA1620 SC MILLING CM PLURA 1 7045787
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.67
excl. VAT
/
Each
£
257.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S9042.5 END MILL 2.50 MM 5983162
DORMER S76514.0 END MILL 14.00 MM 6706868
DORMER S802HB4.0 DRILL 4.00 MM 5983262
SANDVIK R216.64-12030-AO13G1610 SC MILLING CM PLURA 2 5743656
WALTERPROT H8015828-6-0.5-24 ADVANCED MILLING CUTTER 5150870
WALTERPROT H302611-7 MILLING CUTTERS SOLID CARBIDE 5082074
SANDVIK 1K354-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213536
DORMER S26220.0XR2.5 6706971
SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791
SANDVIK 2F340-1600-250-SC1745 SC MILLING CM PLURA 2 7419173
SANDVIK 1P231-0900-XA 1630 6259670
ROEBUCK GO72 GRIT EDGED HOLE SAW 114MM
DORMER S803HB2.8 DRILL 2.80 MM 5982544
SANDVIK 1P360-0476-XA1620 SC MILLING CM PLURA 1 7045763
SANDVIK 2F340-0800-050-SC1745 SC MILLING CM PLURA 2 7419163