Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P350-0635-OA O12M 7254439
SANDVIK 2P350-0635-OA O12M 7254439
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P350-0635-OA O12M
rubix:
289A1390
manufacturer :
7254439
ean:
7323221821302
Product details
Technical specifications
Product details : SANDVIK 2P350-0635-OA O12M 7254439
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.17
excl. VAT
/
Each
£
209.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P230-0400-NAH10F SC MILLING CM PLURA 2 6260067
SANDVIK R215.38-20050-AC38H1610 SC MILLING CM PLURA 2 5742745
ROEBUCK CH64 VARI PITCH HOLE SAW 64MM
CUTLINE 862935 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
DORMER S26210.0XR0.5 END MILL 10.00 MM X 0.5 MM 6706940
CUTLINE 4 FLUTE CARBIDE END MILL STD SER STRAIGHT SHANK MM 10 862722
SANDVIK R216.24-16050ECC32P1620 SC MILLING CM PLURA 2 5743046
DORMER S5314.0XD4 6706476
SANDVIK R216.24-16050CCC32P1620 SC MILLING CM PLURA 2 5743106
SANDVIK 2P170-0700-NAH10F SC MILLING CM PLURA 2 6260042
DORMER S812HB6.0 DRILL 6.00 MM 5983590
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
SANDVIK 316-12CM600-12030G 1730 7611719
DORMER S53512.0 6706572
SANDVIK 2H310-1200-150-SC6060 SC MILLING CM PLURA 2 7503710