• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 7045785 1P330-1588-XA 1620

SANDVIK 7045785 1P330-1588-XA 1620


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P330-1588-XA 1620
rubix:275A5917
manufacturer :7045785
ean:7323221046798
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 7045785 1P330-1588-XA 1620


Technical specifications


Attributes
No attributes to display for this product
£ 130.67 excl. VAT
/ Each
£ 156.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S814HA12.0 END MILL 12.00 MM 5983570DORMER S813HB5.0 DRILL 5.00 MM 5983549MITSUBCARB MPXLRBD0200R010N200 ENDMILL COATED MSTAR 90042826SANDVIK 2F340-1600-250-SC1745 SC MILLING CM PLURA 2 7419173WALTERPROT MC232-04.0A4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568698SANDVIK RA215.24-0650AAK18L1620 SC MILLING CM PLURA 2 5739955WALTERPROT H311701-3.8 MILLING CUTTERS SOLID CARBIDE 5082525SANDVIK 1K334-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213510SANDVIK 1K333-0250-XA 1730 DURA SOLID CARBIDE END MILL 8213452SANDVIK 1K334-0400-050-XC 1730 END MILL 8213482SANDVIK 2P340-0800-PA 1630 6260106SANDVIK 1P260-0800-XA 1620 6259824SANDVIK 316-12CM600-12045G 1730 7611720DORMER S9028.0 DRILL 8.00 MM 5983046DORMER S5016.0 S501 6.00 SLOT DRILL 5983168

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories