WALTERPROT H311701-3.8 MILLING CUTTERS SOLID CARBIDE 5082525
Monobloc cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:H311701-3.8
Rubix:357A4433
Manufacturer :5082525
EAN:4042446064471

Product details : WALTERPROT H311701-3.8 MILLING CUTTERS SOLID CARBIDE 5082525
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 5 mm |
| Total length | 54 mm |
Show UNSPSC/ECL@SS
£ 44.83 excl. VAT
/ Each
£ 53.80 incl. VAT
- Usually arrives within 14 working days