• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8006428-3 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150836

WALTERPROT H8006428-3 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150836


Solid carbide miller Walter Prototyp

References
walter prototyp:H8006428-3
rubix:357A4690
manufacturer :5150836
ean:4042446144791
brand logo
brand logo

Product details
Technical specifications

Product details : WALTERPROT H8006428-3 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150836


Technical specifications


Attributes
No attributes to display for this product
£ 111.83 excl. VAT
/ Each
£ 134.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1P360-0800-XA1620 SC MILLING CM PLURA 1 6259901SANDVIK R216.22-06030BAP06G1610 SC MILLING CM PLURA 2 5743015WALTERPROT H4044918-2-30 ADVANCED MILLING CUTTER 5150526CUTLINE UK-OEMSC306 OEMSC306 6MM CARBIDE 3FL SLOT DRILL ALCRNSANDVIK 1P221-0900-XB1630 SC MILLING CM PLURA 1 6259593SANDVIK 1K233-0500-050-NA H10F DURA SOLID CARBIDE END MILL 8386822SANDVIK 316-12HM450-12015P 1730 COROMILL HEAD 7611725MITSUBCARB MPXLRBD0200R030N240 ENDMILL COATED MSTAR 90043385SANDVIK RA216.33-0845-CK04P1640 SC MILLING CM PLURA 2 5890129SANDVIK R215.24-04050BAC11H1610 SC MILLING CM PLURA 2 5742670MITSUBCARB MPXLRBD0600R010N480 ENDMILL COATED MSTAR 90042863SANDVIK R216.42-02030-AK30G1610 SC MILLING CM PLURA 2 5743458SANDVIK 316-10SM450-10020P1730 SOLID CARBIDE HEADS 7611702CUTLINE 893413 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SMITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories