SANDVIK R216.42-00530-AJ05G1620 SC MILLING CM PLURA 2 5743490


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-00530-AJ05G1620
rubix:317A5430
manufacturer :5743490
brand logo
brand logo
Technical specifications
Diameter0.5 mm
Total length57 mm
Length of cut0.5 mm
See all Specifications

Product details : SANDVIK R216.42-00530-AJ05G1620 SC MILLING CM PLURA 2 5743490


Technical specifications


Attributes
Diameter0.5 mm
Total length57 mm
Length of cut0.5 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 95.33 excl. VAT
/ Each
£ 114.40 incl. VAT
  • Usually arrives within 14 working days