• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2P050-0400-OAO10A SC MILLING CM PLURA 2 7254418

SANDVIK 2P050-0400-OAO10A SC MILLING CM PLURA 2 7254418

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2P050-0400-OA O10A
Rubix:317A2239
Manufacturer :7254418
EAN:7323221821104
brand logo
brand logo

Product details : SANDVIK 2P050-0400-OAO10A SC MILLING CM PLURA 2 7254418


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 127.42 excl. VAT
/ Each
£ 152.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R2162305050CAK13P1630 COROMILLDORMER S53610.0XR2.0 6706840WALTERPROT MC232.12.7W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092183DORMER C92216.0 END MILL 16.00 MM 5985108SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079SANDVIK 2S342-0400-050-PAP2BM SC MILLING CM PLURA 2 8351864SANDVIK R216.42-04030-AI04G1610 SC MILLING CM PLURA 2 5743501CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRNSANDVIK R216.24-12050DCK26P1620 SC MILLING CM PLURA 2 5743108SANDVIK 1B232-0794-XA1620 SC MILLING CM PLURA 1 6334845DORMER S52620.0 6706798DORMER P807C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814130SANDVIK 2P230-0300-NAH10F SC MILLING CM PLURA 2 6260066SANDVIK R216.24-14050GAK26H 1620 5743094WALTERPROT MC230-10.0A4B050C-WK40TF SC MILLING CUTTER 8002033
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap