• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B232-0794-XA1620 SC MILLING CM PLURA 1 6334845

SANDVIK 1B232-0794-XA1620 SC MILLING CM PLURA 1 6334845


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1B232-0794-XA 1620
rubix:317A8339
manufacturer :6334845
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1B232-0794-XA1620 SC MILLING CM PLURA 1 6334845


Technical specifications


Attributes
No attributes to display for this product
£ 54.53 excl. VAT
/ Each
£ 65.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893410 2MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SDORMER S26214.0XR2.0 6706953SANDVIK 2F340-2500-400-SC1745 SC MILLING CM PLURA 2 7419180CUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/SCUTLINE 893365 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/SDORMER S22716.0 6706825SANDVIK 1K334-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213508GUHRING 05735 005.000 END MILLS SOLID CARBIDE 5.000 MM DIN 6527L FIREWALTERPROT MC232-10.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022537SANDVIK R216.42-06030-AI06G1620 SC MILLING CM PLURA 2 5743369SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965CUTLINE 893414 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SSANDVIK 2P341-1400-MA1640 SC MILLING CM PLURA 2 6260127SANDVIK RA215.26-2050BAL23L1620 SC MILLING CM PLURA 2 5739941

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories