• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-1600-400-SC1710 SC MILLING CM PLURA 2 7419264

SANDVIK 2F341-1600-400-SC1710 SC MILLING CM PLURA 2 7419264


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F341-1600-400-SC 1710
rubix:318A7786
manufacturer :7419264
ean:7323222412417
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F341-1600-400-SC1710 SC MILLING CM PLURA 2 7419264


Technical specifications


Attributes
No attributes to display for this product
£ 286.00 excl. VAT
/ Each
£ 343.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S804HB6.0 END MILL 6.00 MM 5983632SANDVIK 1P340-1800-XB1640 SC MILLING CM PLURA 1 6259866S/V 1B230-1200-XA 1630 S/CARB BALL NOSE E/MILLSANDVIK 2P070-0800-PB1610 SC MILLING CM PLURA 2 7990641CUTLINE 893356 D.10 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDONSANDVIK 2F341-1600-300-SC1710 SC MILLING CM PLURA 2 7419263CUTLINE 893401 4MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDONGUHRING 03314 003.000 MILLS CARBIDE UNIVERS 9033140030000MITSUBCARB MPXLRBD0300R010N180 ENDMILL COATED MSTAR 90043386SANDVIK 2S440-1270-152-SD1725 SC MILLING CM PLURA 2 7858295SANDVIK 2F340-1000-100-SC1745 SC MILLING CM PLURA 2 7419166SANDVIK 1K377-2500-600-XD 1730 DURA SOLID CARBIDE END MILL 8213681SANDVIK 1K223-1600-200-NH H10F DURA SOLID CARBIDE END MILL 8412613CUTLINE 855662 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MMCUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 8 862589

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories