Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P090-1600-PB1610 SC MILLING CM PLURA 2 7990648
SANDVIK 2P090-1600-PB1610 SC MILLING CM PLURA 2 7990648
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P090-1600-PB 1610
rubix:
318A0110
manufacturer :
7990648
ean:
7323225651158
Product details
Technical specifications
Product details : SANDVIK 2P090-1600-PB1610 SC MILLING CM PLURA 2 7990648
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
494.08
excl. VAT
/
Each
£
592.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P342-0635-PBP2BM SC MILLING CM PLURA 2 8351833
DORMER S5318.0 6706481
SANDVIK 2F342-0953-038-PDP2BM SC MILLING CM PLURA 2 8351759
DORMER P82116.0X6.0 BURR 16.00 MM X 6.00 MM 6814187
5621082 EC060B16-4C06R0.5 IC900 END MILL
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839
DORMER S5246.0XR1.0 6706655
WALTERPROT MC232-02.5A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353975
WALTERPROT H302611-3 MILLING CUTTERS SOLID CARBIDE 5082068
SANDVIK 1K357-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213647
SANDVIK RA215.28-4850HAL54L1620 SC MILLING CM PLURA 2 5739284
CUTLINE 893231 8MM CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 855740 4VAR CARBIDFLUT ENDMLL WELDNSHNK SPCL AERCORN RAD OZMXM
WALTER F2234.B.050.Z04.08 MILLING CUTTERS WITH FIXED POCKETS 5001069