Milling Cutter
Diameter | 50 mm |
---|---|
Total length | 50 mm |
Length of cut | 8 mm |
Diameter | 50 mm |
---|---|
Total length | 50 mm |
Length of cut | 8 mm |
Number of teeth | 5 |
Tail diameter | 33 mm |
Type of tail | Cylindrical |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Hard Material;Others |
Usually arrives within 14 working days