Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839
MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R020N120
rubix:
278A4542
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.26
excl. VAT
/
Each
£
127.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S22620.0 END MILL 20.00 MM 6706789
SANDVIK R216.34-06050-AK13P 1620 5743264
WALTERPROT MC232-03.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022555
SANDVIK 1K223-0600-100-NH H10F DURA SOLID CARBIDE END MILL 8412599
SANDVIK 2P210-1200-NCN20C SC MILLING CM PLURA 2 6260048
DORMER S9442.0 S944 2.00 CARBIDE MC-X MULTI-FLUTE END MILL 5982894
SANDVIK 2P370-1270-PB1740 SC MILLING CM PLURA 2 6870035
CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2P340-0250-PB1630 SC MILLING CM PLURA 2 6260114
ROEBUCK 776M24G RIP-R END MILL 4 FLUTE 12MM
DORMER S814HB4.0 END MILL 4.00 MM 5983624
SANDVIK 2P342-0600-CMBM2CM SC MILLING CM PLURA 2 8351750
DORMER S22712.0 6706823
CUTLINE 893289 D.12 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2F341-2500-635-SC1710 SC MILLING CM PLURA 2 7419269