• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-0800-050-SC1710 SC MILLING CM PLURA 2 7419252

SANDVIK 2F341-0800-050-SC1710 SC MILLING CM PLURA 2 7419252


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F341-0800-050-SC 1710
rubix:317A3543
manufacturer :7419252
ean:7323222412295
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F341-0800-050-SC1710 SC MILLING CM PLURA 2 7419252


Technical specifications


Attributes
No attributes to display for this product
£ 105.42 excl. VAT
/ Each
£ 126.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT MC232-05.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568699SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212SANDVIK 326R08-B2502012-CH 1025 6010078CUTLINE 862892 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKOSANDVIK R216.34-08030-BC19B1620 SC MILLING CM PLURA 2 5743093SANDVIK 1K354-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213525DORMER S5276.0 6706830SANDVIK R215.26-16050DAC32H 1610 PLURA SOLID CARBIDE END MILL 5742605SANDVIK 2S340-1000-150-MA1640 SC MILLING CM PLURA 2 6260167CUTLINE 893223 12MM CARBIDE END MILL 2FLT CUPP S/SSANDVIK 2P342-0794-CMBM2CM SC MILLING CM PLURA 2 8352515SANDVIK 2F380-1588-228ASD1745 SC MILLING CM PLURA 2 7963648SANDVIK 2S342-2000-300CMBM2CM SC MILLING CM PLURA 2 8353026SANDVIK R215.34C08050-BC19P1640 SC MILLING CM PLURA 2 5742673CUTLINE UK-OEMSC306 OEMSC306 6MM CARBIDE 3FL SLOT DRILL ALCRN

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories