Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-2000-300CMBM2CM SC MILLING CM PLURA 2 8353026
SANDVIK 2S342-2000-300CMBM2CM SC MILLING CM PLURA 2 8353026
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-2000-300CMB M2CM
rubix:
318A0544
manufacturer :
8353026
ean:
7323227199634
Product details
Technical specifications
Product details : SANDVIK 2S342-2000-300CMBM2CM SC MILLING CM PLURA 2 8353026
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.83
excl. VAT
/
Each
£
569.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S90410.0 END MILL 10.00 MM 5983133
SANDVIK 1B240-0238-XA1630 SC MILLING CM PLURA 1 6334847
SANDVIK 2F341-1000-100-SC 1710 7419255
SANDVIK R216.25-25050OCK54P1620 SC MILLING CM PLURA 2 5847793
SANDVIK R216.34-14050-AK26H1620 SC MILLING CM PLURA 2 5743389
MITSUBCARB MPXLRBD0200R020N080 ENDMILL COATED MSTAR 90042827
SANDVIK 1K334-1200-050-XD 1730 DURA SOLID CARBIDE END MILL 8213495
SANDVIK 2P340-1400-PA1630 SC MILLING CM PLURA 2 6260093
DORMER S2313.0XD6 DRILL 3.00 MM X 6.0 MM 6706489
CUTLINE 893447 D.16 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
DORMER S804HB2.0 END MILL 2.00 MM 5983550
SANDVIK A326R08-M3502012-CH1025 SC MILLING CM PLURA 2 6010154
ROEBUCK LDXM035LS LDX TCT HOLE SAW 35MM LONG
CUTLINE 832306 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 4 862754