Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1588-228ASD1745 SC MILLING CM PLURA 2 7963648
SANDVIK 2F380-1588-228ASD1745 SC MILLING CM PLURA 2 7963648
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1588-228ASD 1745
rubix:
318A0843
manufacturer :
7963648
ean:
7323225532723
Product details
Technical specifications
Product details : SANDVIK 2F380-1588-228ASD1745 SC MILLING CM PLURA 2 7963648
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.42
excl. VAT
/
Each
£
548.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM12 862675
CUTLINE 893390 4MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK R216.42-08030-AK16A H10F 5743485
WALTERPROT MC232-03.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022555
DORMER S90216.0 DRILL 16.00 MM 5983004
DORMER S62910.0 DRILL 10.00 MM 6706535
SANDVIK R215.34-04050-AC11H1610 SC MILLING CM PLURA 2 5742636
SANDVIK 2F440-1200-100ASD1725 SC MILLING CM PLURA 2 7858279
SANDVIK 1B230-1400-XA 1630 6259434
SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266
CUTLINE VARICUT 16MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K223-0600-NB H10F DURA SOLID CARBIDE END MILL 8386287
SANDVIK 2F342-0600-050-PDP2BM SC MILLING CM PLURA 2 8350907
WALTERPROT H3127116-9 MILLING CUTTERS SOLID CARBIDE 5082823