Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1588-304ASD1745 SC MILLING CM PLURA 2 7963649
SANDVIK 2F380-1588-304ASD1745 SC MILLING CM PLURA 2 7963649
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1588-304ASD 1745
rubix:
318A0845
manufacturer :
7963649
ean:
7323225532730
Product details
Technical specifications
Product details : SANDVIK 2F380-1588-304ASD1745 SC MILLING CM PLURA 2 7963649
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.42
excl. VAT
/
Each
£
548.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S26210.0XR1.0 6706941
DORMER P8316.0X6.0 BURR 6.00 MM X 6.00 MM 6814202
CUTLINE 893269 5MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 316-10SM345-10000A H10F 5782691
DORMER S814HA5.0 END MILL 5.00 MM 5983591
WALTER H8006428-5 ADVANCED MILLING CUTTERS 5150838
SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
CUTLINE 893251 8MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK RA216.33-0845-CK04P1640 SC MILLING CM PLURA 2 5890129
SANDVIK 1P231-0900-XB1630 SC MILLING CM PLURA 1 6259710
CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK 2B330-1600-NCH10F SC MILLING CM PLURA 2 6259979
SANDVIK 1K233-2000-200-NB H10F DURA SOLID CARBIDE END MILL 8386857
SANDVIK 1P250-1588-XA1630 SC MILLING CM PLURA 1 7045806
SANDVIK 2P232-0600-NA H10F 6260087