Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P260-1270-XA1620 SC MILLING CM PLURA 1 7045736
SANDVIK 1P260-1270-XA1620 SC MILLING CM PLURA 1 7045736
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P260-1270-XA 1620
rubix:
317A2031
manufacturer :
7045736
ean:
7323221046309
Product details
Technical specifications
Product details : SANDVIK 1P260-1270-XA1620 SC MILLING CM PLURA 1 7045736
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.67
excl. VAT
/
Each
£
96.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893408 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
CUTLINE 893436 D.10 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA
SANDVIK 2F340-2500-400-SC1745 SC MILLING CM PLURA 2 7419180
WALTERPROT MC232-16.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022551
CUTLINE 862863 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK R216.25-25050GCK54P 1620 5742925
SANDVIK 2P232-2000-NA H10F 6260083
DORMER S814HA5.0 END MILL 5.00 MM 5983591
CUTLINE 893391 5MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK 2P210-1200-NCN20C SC MILLING CM PLURA 2 6260048
SANDVIK 2S221-1000-150-NGH10F SC MILLING CM PLURA 2 6261155
DORMER S813HA4.0 DRILL 4.00 MM 5983633
SANDVIK 2P342-2500-PBP2BM SC MILLING CM PLURA 2 8351858
SANDVIK R216.42-02530-IC25G1700 SC MILLING CM PLURA 2 5963306
SANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978