Solid carbide miller Sandvik Coromant
Diameter | 25 mm |
---|---|
Total length | 155 mm |
Length of cut | 54 mm |
Diameter | 25 mm |
---|---|
Total length | 155 mm |
Length of cut | 54 mm |
Number of teeth | 5 |
Tail diameter | 25 mm |
Angle of helix | 50 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days