SANDVIK R216.42-02530-IC25G1700 SC MILLING CM PLURA 2 5963306
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.42-02530-IC25G1700
Rubix:320A1395
Manufacturer :5963306




Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : SANDVIK R216.42-02530-IC25G1700 SC MILLING CM PLURA 2 5963306
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 2 mm |
| Total length | 55 mm |
| Centre cut | not applicable (n/a) |
| Cutting material | carbide |
| Coating | pvd alcrn |
| Type | 2-flute ball nose end mill (coromill® plura, solid carbide; micro-milling/profiling) |
| Angle of helix | 30 ° |
| Machining material | iso h (hardened steel) |
| Capacity length | 20 mm |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 152.16 excl. VAT
/ Each
£ 182.59 incl. VAT
- Usually arrives within 14 working days