Solid carbide miller Gühring
Diameter | 14 mm |
---|---|
Total length | 83 mm |
Length of cut | 26 mm |
Diameter | 14 mm |
---|---|
Total length | 83 mm |
Length of cut | 26 mm |
Tail diameter | 14 mm |
Angle of helix | 35 ° |
Type of tail | Straight |
Machining material | Cast Iron;Steel |
Type | Milling Cutter |
Coating | FIRE |
Capacity length | 26 mm |
Body material | Carbide |
Usually arrives within 14 working days