Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P260-2540-XA1620 SC MILLING CM PLURA 1 7045739
SANDVIK 1P260-2540-XA1620 SC MILLING CM PLURA 1 7045739
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P260-2540-XA 1620
rubix:
318A3892
manufacturer :
7045739
ean:
7323221046330
Product details
Technical specifications
Product details : SANDVIK 1P260-2540-XA1620 SC MILLING CM PLURA 1 7045739
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.00
excl. VAT
/
Each
£
312.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
DORMER S9449.0 5982939
WALTER H302211-6 SLOT DRILL STRAIGHT SHANK 6MM DIA CARBIDE
SANDVIK R216.24-10030BAJ10G 1610 PLURA SOLID CARBIDE END MILL 5742901
SANDVIK 2P122-1600-NCH10F SC MILLING CM PLURA 2 6260012
SANDVIK R216.62-05030-AO07G 1610 5743577
DORMER S2258.0 END MILL 8.00 MM 6706802
DORMER S5334.0XD6 6706544
DORMER S814HA5.0 END MILL 5.00 MM 5983591
WALTERPROT MC232.19.1W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353845
DORMER S22614.0 END MILL 14.00 MM 6706786
DORMER S2314.0XD4 DRILL 4.00 MM X 4.0 MM 6706490
SANDVIK R216.42-05030-AP05G 1620 5743362
SANDVIK 2P210-0300-NCN20C SC MILLING CM PLURA 2 6260051
ROEBUCK CH76 VARI PITCH HOLE SAW 76MM