Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9449.0 5982939
DORMER S9449.0 5982939
Solid carbide miller Dormer
References
dormer:
S9449.0
rubix:
376A4227
ean:
7320760040294
Technical specifications
Diameter
9
mm
Total length
72
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9449.0 5982939
Technical specifications
Attributes
Diameter
9
mm
Total length
72
mm
Length of cut
21
mm
Number of teeth
4
Tail diameter
10
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.03
excl. VAT
/
Each
£
56.44
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 843410 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 1
SANDVIK 2N342-1588-PDP2BM SC MILLING CM PLURA 2 8351811
SANDVIK 1K334-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213500
SANDVIK 2F440-1000-100ASD1725 SC MILLING CM PLURA 2 7858276
SANDVIK 326R08-B2502012-CH 1025 6010078
ISCAR 5620054 EC050A20-4C05R0.8 IC900 SOLID CARBIDE ENDMILLS
SANDVIK 2P211-0050-PC1620 SC MILLING CM PLURA 2 6260056
DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
DORMER S802HA3.5 DRILL 3.50 MM 5983432
SANDVIK 1K233-2000-200-NB H10F DURA SOLID CARBIDE END MILL 8386857
DORMER P807C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814132
MITSUBCARB MPXLRBD0150R020N120 ENDMILL COATED MSTAR 90042821
SANDVIK R216.24-20050IAK38H1620 SC MILLING CM PLURA 2 5742900
WALTERPROT H901411-12 MILLING CUTTERS SOLID CARBIDE 5083984
CUTLINE 893375 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON