• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-2000-300-SC1710 SC MILLING CM PLURA 2 7419265

SANDVIK 2F341-2000-300-SC1710 SC MILLING CM PLURA 2 7419265


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F341-2000-300-SC 1710
rubix:318A0467
manufacturer :7419265
ean:7323222412424
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F341-2000-300-SC1710 SC MILLING CM PLURA 2 7419265


Technical specifications


Attributes
No attributes to display for this product
£ 477.58 excl. VAT
/ Each
£ 573.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.42-05030-AP05G1610 SC MILLING CM PLURA 2 5743431WALTERPROT MC232-20.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353985SANDVIK 2F342-1588-076-PDP2BM SC MILLING CM PLURA 2 8351782SANDVIK R216.24-20050IAK38H1620 SC MILLING CM PLURA 2 5742900DORMER S6375.0 6706875SANDVIK R216.42-12030-AS18G1700 SC MILLING CM PLURA 2 5963320SANDVIK 2P342-1000-PBP2BM SC MILLING CM PLURA 2 8351839SANDVIK 2P340-1400-PA1630 SC MILLING CM PLURA 2 6260093DORMER S52616.0 6706796SANDVIK 2S440-1270-152-SD1725 SC MILLING CM PLURA 2 7858295SANDVIK RA216.23-1250AAK09P1620 SC MILLING CM PLURA 2 5740188DORMER S2334.0XD4 S233 4.00 MM X 4.0 MM BALL NOSED SLOT DRILL 6706557WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 2 863102SANDVIK R2162420050IAK38P1630 COROMILL

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories