Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-0953-152ASD1745 SC MILLING CM PLURA 2 7963640
SANDVIK 2F380-0953-152ASD1745 SC MILLING CM PLURA 2 7963640
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-0953-152ASD 1745
rubix:
319A3359
manufacturer :
7963640
ean:
7323225532648
Product details
Technical specifications
Product details : SANDVIK 2F380-0953-152ASD1745 SC MILLING CM PLURA 2 7963640
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.75
excl. VAT
/
Each
£
254.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K377-1200-250-XD 1730 DURA SOLID CARBIDE END MILL 8213671
SANDVIK 2S440-2000-635-SD1725 SC MILLING CM PLURA 2 7858264
CUTLINE VARICUT 5MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2N342-1400-PDP2BM SC MILLING CM PLURA 2 8351810
WALTERPROT MC232-06.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022559
SANDVIK R216.24-10030CAJ10G 1610 5742904
SANDVIK 2S342-1111-038-PBP2BM SC MILLING CM PLURA 2 8351894
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
ROEBUCK CH41 VARI PITCH HOLE SAW 41MM
SANDVIK 2F340-1000-200-SC1745 SC MILLING CM PLURA 2 7419167
WALTERPROT MC232-20.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022540
SANDVIK R216.44-16030-AI16G1610 SC MILLING CM PLURA 2 5743561
DORMER S7614.0 END MILL 4.00 MM 6706997
DORMER S90410.0 END MILL 10.00 MM 5983133
CUTLINE 855687 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM