• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P050-0953-OAO10A SC MILLING CM PLURA 2 7254423

SANDVIK 2P050-0953-OAO10A SC MILLING CM PLURA 2 7254423


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P050-0953-OA O10A
rubix:319A5200
manufacturer :7254423
ean:7323221821159
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P050-0953-OAO10A SC MILLING CM PLURA 2 7254423


Technical specifications


Attributes
No attributes to display for this product
£ 185.17 excl. VAT
/ Each
£ 222.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITSUBCARB MPXLRBD0400R030N160 ENDMILL COATED MSTAR 90042858DORMER S52116.0XR3.0 6706685DORMER S813HA8.0 DRILL 8.00 MM 5983506MITSUBCARB MPXLRBD0150R030N060 ENDMILL COATED MSTAR 90043381SANDVIK RA216.24-4850DAK24H1620 SC MILLING CM PLURA 2 5739936SANDVIK 2P121-0300-NCH10F SC MILLING CM PLURA 2 6259997WALTERPROT MC232-02.0A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022541SANDVIK 2P342-0318-PAP2BM SC MILLING CM PLURA 2 8351818CUTLINE VARICUT 6MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFERSANDVIK 2F340-1270-152CSC1745 SC MILLING CM PLURA 2 7419240SANDVIK 2F380-0953-152ASD1745 SC MILLING CM PLURA 2 7963640DORMER S813HB2.0 DRILL 2.00 MM 5983527SANDVIK 2S342-1905-076-PBP2BM SC MILLING CM PLURA 2 8351942DORMER S814HA10.0 END MILL 10.00 MM 5983564GUHRING 03047 012.000 END MILL CARBIDE 9030470120000

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories