Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892
SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1000-100-PB P2BM
rubix:
320A2568
manufacturer :
8351892
ean:
7323227194011
Product details
Technical specifications
Product details : SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.83
excl. VAT
/
Each
£
147.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK RA216.33-0845-CK04P1640 SC MILLING CM PLURA 2 5890129
CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 10 863098
SANDVIK R216.24-16050ICK36P 1620 SOLID CARBIDE END MILL 5742940
SANDVIK 316-16SM450C16015P1730 SOLID CARBIDE HEADS 7611770
DORMER P84212.7X6.0 BURR 12.70 MM X 6.00 MM 6814219
DORMER S53410.0 6706580
SANDVIK 1B232-1270-XA1620 SC MILLING CM PLURA 1 6259448
R2162325-SVIK DRILLING ENDMILL WEL
SANDVIK R216.42-12030-AI12G1620 SC MILLING CM PLURA 2 5743563
DORMER S814HB3.0 END MILL 3.00 MM 5983621
ROEBUCK CH21 VARI PITCH HOLE SAW 21MM
SANDVIK 2S440-0953-228-SD1725 SC MILLING CM PLURA 2 7858293
SANDVIK 1K233-0400-100-NA H10F DURA SOLID CARBIDE END MILL 8386821
DORMER S76720.0XR1.0 6707038
SANDVIK 2F341-1200-250-SC 1710 7419259