SANDVIK 2P120-0500-NCH10F SC MILLING CM PLURA 2 6259987


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P120-0500-NCH10F
rubix:318A1087
manufacturer :6259987
ean:26259987
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut16 mm
See all Specifications

Product details : SANDVIK 2P120-0500-NCH10F SC MILLING CM PLURA 2 6259987


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut16 mm
Number of teeth2
Tail diameter6 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
  • Usually arrives within 14 working days