Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1U000-0630-476-XA1620 SC MILLING CM PLURA 1 7045800
SANDVIK 1U000-0630-476-XA1620 SC MILLING CM PLURA 1 7045800
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1U000-0630-476-XA 1620
rubix:
318A8552
manufacturer :
7045800
ean:
7323221046941
Product details
Technical specifications
Product details : SANDVIK 1U000-0630-476-XA1620 SC MILLING CM PLURA 1 7045800
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.33
excl. VAT
/
Each
£
241.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S2294.0XD4 DRILL 4.00 MM X 4.0 MM 6706520
SANDVIK 2F340-1270-228-SC1745 SC MILLING CM PLURA 2 7419201
CUTLINE 893239 5MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
DORMER S5248.0XR1.0 6706658
DORMER S5312.0XD6 6706473
WALTERPROT H4046919-1-15 ADVANCED MILLING CUTTER 5150683
SANDVIK R216.22-06030BAP06G1610 SC MILLING CM PLURA 2 5743015
SANDVIK 1P230-0700-XA1630 SC MILLING CM PLURA 1 6259645
MITSUBCARB MPXLRBD0200R030N160 ENDMILL COATED MSTAR 90042793
SANDVIK 2P370-1270-PB1740 SC MILLING CM PLURA 2 6870035
DORMER S76720.0XR2.0 20MM DIA END MILL BY 2.0 RADIUS
DORMER S22718.0 6706826
WALTERPROT H602681-2 MILLING CUTTERS SOLID CARBIDE 5083396
SANDVIK 2S221-0400-030-NGH10F SC MILLING CM PLURA 2 6261151