Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H602681-2 MILLING CUTTERS SOLID CARBIDE 5083396
WALTERPROT H602681-2 MILLING CUTTERS SOLID CARBIDE 5083396
Solid carbide miller Walter Prototyp
References
walter prototyp:
H602681-2
rubix:
357A4468
manufacturer :
5083396
ean:
4042446071295
Product details
Technical specifications
Product details : WALTERPROT H602681-2 MILLING CUTTERS SOLID CARBIDE 5083396
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.57
excl. VAT
/
Each
£
55.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT MC232.19.1W4D318C-WJ30ED SC MILLING CUTTERS PERFORM 7568753
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 5 862785
SANDVIK 326R08-B2502012-CH 1025 6010078
SANDVIK 2B230-0300-NAN20C SC MILLING CM PLURA 2 6259968
DORMER P8236.0X6.0 BURR 6.00 MM X 6.00 MM 6814192
DORMER S813HB8.0 DRILL 8.00 MM 5983558
DORMER S52316.0XR1.0 6706754
CUTLINE 893307 D.10 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 1K333-0650-XB 1730 DURA SOLID CARBIDE END MILL 8213462
DORMER S22914.0 DRILL 14.00 MM 6706528
WALTER F2239B.T14.020.Z01.10 MILLING CUTTERS W/FIXED POCKETS 5020744
CUTLINE 893336 10MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
WALTERPROT MC232-16.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353972
SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281
SANDVIK R215.36-12050-AC26L 1620 5742800