Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P360-0318-XA1620 SC MILLING CM PLURA 1 7045762
SANDVIK 1P360-0318-XA1620 SC MILLING CM PLURA 1 7045762
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P360-0318-XA 1620
rubix:
318A0893
manufacturer :
7045762
ean:
7323221046569
Product details
Technical specifications
Product details : SANDVIK 1P360-0318-XA1620 SC MILLING CM PLURA 1 7045762
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.87
excl. VAT
/
Each
£
46.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F341-0600-050-SC 1710 7419250
SANDVIK 2S342-0800-050CMBM2CM SC MILLING CM PLURA 2 8352864
DORMER S7658.0 END MILL 8.00 MM 6706865
SANDVIK R2162420050IAK38P1630 COROMILL
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 16 862712
CUTLINE 893334 6MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DORMER S90320.0 DRILL 20.00 MM 5983091
WALTERPROT MC232-06.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022535
SANDVIK R215.34C10050-BC22P1640 SC MILLING CM PLURA 2 5742600
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
CUTLINE 893260 6MM CARBIDE END MILL 4 FLT CUPP S/S
DORMER S803HA14.0 DRILL 14.00 MM 5983343
CUTLINE 4 FLUT CARBID END MILL LONG SER WELDON SHANK OZMA MM 10 862798
SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
SANDVIK 2S342-0635-038-PBP2BM SC MILLING CM PLURA 2 8351871