Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-0800-100ASD1725 SC MILLING CM PLURA 2 7858274
SANDVIK 2F440-0800-100ASD1725 SC MILLING CM PLURA 2 7858274
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-0800-100ASD 1725
rubix:
320A1354
manufacturer :
7858274
ean:
7323225031677
Product details
Technical specifications
Product details : SANDVIK 2F440-0800-100ASD1725 SC MILLING CM PLURA 2 7858274
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.08
excl. VAT
/
Each
£
157.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER MC413-06.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959792
SANDVIK 1P340-0600-XB1640 SC MILLING CM PLURA 1 6259868
SANDVIK 1K233-1600-NB H10F DURA SOLID CARBIDE END MILL 8386792
DORMER S71410.0 DRILL 10.00 MM 6706621
CUTLINE UK-OEMSCBN203 OEMSCBN203 3MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 2S342-0300-050-PAP2BM SC MILLING CM PLURA 2 8351860
SANDVIK 1K354-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213536
SANDVIK R216.33-16030-BS16K1640 SC MILLING CM PLURA 2 5743208
SANDVIK 2S342-0600-050-PA1730 SC MILLING CM PLURA 2 6732494
SANDVIK R2163420050AK38P1630 COROMILL
SANDVIK R216.42-08030-AQ12GP10 SC MILLING CM PLURA 2 5743464
SANDVIK RA215.26-1650BAK12L1620 SC MILLING CM PLURA 2 5739932
SANDVIK 2P232-2000-NA H10F 6260083
SANDVIK 2F380-1588-152ASD1745 SC MILLING CM PLURA 2 7963647
CUTLINE 893220 6MM CARBIDE END MILL 2FLT CUPP S/S